Menu Search
Terminal Fused or Disconnect Blocks Test Disconnect Terminal Block 25A 600V
WEIDMUELLER #1404620000

Test Disconnect Terminal Block 25A 600V

SKU # 62683511344 Manufacturer Series: SAK Series
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Test Disconnect Terminal Block
Configuration/​Wiring: Single Tier 2-Circuit
Construction Style: IEC
Rating - Voltage: 600V
Rating - Current: 25A
Wire Range: 22-8 AWG
Model Type: SAKC 10/35 2 STB4 KRG
Contact Style: Screw Clamp
Housing Material: KrG
Housing Finish: Medium Yellow
Mounting: DIN Rail, TS 35
Temperature Rating - max: 130 deg C (266 deg F)
Temperature Rating - min: -60 deg C (-76 deg F)
Block Width: 0.47 in. (12mm)

Terminal Fused or Disconnect Blocks: Type - Test Disconnect Terminal Block; Configuration/Wiring - Single Tier 2-Circuit; Construction Style - IEC; Rating - Voltage - 600V; Rating - Current - 25A; Wire Range - 22-8 AWG; Model Type - SAKC 10/35 2 STB4 KRG; Contact Style - Screw Clamp; Housing Material - KrG; Housing Finish - Medium Yellow; Mounting - DIN Rail, TS 35; Temperature Rating - max - 130 deg C (266 deg F); Temperature Rating - min - -60 deg C (-76 deg F); Block Width - mm - 12.0 mm; Block Width - in - 0.47 in; Additional Information - Screw Thread: M4, Height: 65 mm; Manufacturer Series - SAK Series

Additional Info: Screw Thread: M4, Height: 65 mm