Menu Search
WEILAND #57.904.6355.0

Fused Terminal Block, 1/4 in. x 1-1/4 in., Single Tier 1-Circuit, 800V, 10A, 22-10 AWG

SKU # 01557350803 Manufacturer Series: Selos Series
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Fused Terminal Block
Fuse Provision: 1/4 in. x 1-1/4 in.
Configuration/​Wiring: Single Tier 1-Circuit
Rating - Voltage: 800V
Rating - Current: 10A
Wire Range: 22-10 AWG
Model Type: WK 4/THSI6,3 U/V0
Contact Style: Screw Connection
Housing Material: Thermoplastic
Housing Finish: Gray
Mounting: DIN Rail/G-Profile Rail
Block Width: 0.24 in. (6mm)

Terminal Fused or Disconnect Blocks: Type - Fused Terminal Block; Fuse Provision - 1/4 in. x 1-1/4 in.; Configuration/Wiring - Single Tier 1-Circuit; Rating - Voltage - 800V ; Rating - Current - 10A; Wire Range - 22-10 AWG; Model Type - WK 4/THSI6,3 U/V0; Contact Style - Screw Connection; Housing Material - Thermoplastic; Housing Finish - Gray; Mounting - DIN Rail/G-Profile Rail; Block Width - mm - 6 mm; Block Width - in - 0.24 in.; Additional Information - Nominal Cross-Section: 4 sq-mm, Cross-Section Solid: 0.5 - 6 sq-mm, Cross-Section Fine Stranded: 0.5 - 4 sq-mm, Length: 77.2 mm (3.04 in.); Manufacturer Series - Selos Series

Additional Info: Nominal Cross-Section: 4 sq-mm, Cross-Section Solid: 0.5 - 6 sq-mm, Cross-Section Fine Stranded: 0.5 - 4 sq-mm, Length: 77.2 mm (3.04 in.)