Menu Search
ABB INSTALLATION PRODUCTS #STAKIT

Thomas and Betts Termination/Splicing/Marking Kit None Series

SKU # 78621082041
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Kit Type: Termination/Splicing/Marking Kit
Contents: Terminals, Splices, Cable Ties, Markers, Tool
Terminals: Rings, Locking Forks, Forks, Disconnects
Splices: Butt Splices
Insulation: All, Vinyl
Cable Ties: TY525M, 7.31 in.L
Markers: Book, WM-0-9
Tool: Crimping, WT112M

Terminal Kits: Kit Type - Termination/Splicing/Marking Kit; Contents - Terminals, Splices, Cable Ties, Markers, Tool; Terminals - Rings, Locking Forks, Forks, Disconnects; Splices - Butt Splices; Insulation - All, Vinyl; Cable Ties - TY525M, 7.31"L; Markers - Book, WM-0-9; Tool - Crimping, WT112M