Terminal Kit, Vinyl Insulated

SKU: 78621087637
Loading price and availability...
Please Log In or Register to view pricing & availability.
Please enter a valid quantity
Unit of Sale: EA
Kit Type: Termination Kit
Contents: Terminals
Terminals: Rings, Locking Forks, Forks, Disconnects
Splices: Butt Splices
Insulation: All, Vinyl
Tool: Crimping, WT112M
Terminal Kits: Kit Type - Termination Kit; Contents - Terminals; Terminals - Rings, Locking Forks, Forks, Disconnects; Splices - Butt Splices; Insulation - All, Vinyl; Tool - Crimping, WT112M; Additional Information - Contains 822D Wire Connectors XTP Blue #22-#8 AWG
Additional Info: Contains 822D Wire Connectors XTP Blue #22-#8 AWG