Menu Search
Terminal Kits Termination/Splicing Kit Sta-Kon Series
THOMAS & BETTS #STAPOUCH-HS

Sta-Kon Termination/Splicing Kit Sta-Kon Series

SKU # 78621098727
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Kit Type: Termination/Splicing Kit
Contents: Terminals
Terminals: Rings
Splices: Butt Splices
Insulation: Heat Shrink
Cable Ties: None
Markers: None
Tool: (1) Ratchet Crimper

Terminal Kits: Kit Type - Termination/Splicing Kit; Contents - Terminals, Splices, Tool; Terminals - Rings; Splices - Butt Splices; Insulation - Heat Shrink; Tool - (1) Ratchet Crimper, (1) Wire Stripper, (1) Butane Torch; Additional Information - Waterproof Terminal Kit. Soft Sided Case; Manufacturer Series - Sta-Kon

Additional Info: Waterproof Terminal Kit. Soft Sided Case