Menu Search
EATON BUSSMANN SERIES #LUG2-3

Terminal Lug Kit, 3 Pole; 400A; #4-600MCM/Dual 1/0-250MCM

SKU # 05171240223 Manufacturer Series: LUG
Kit Type: Terminal Lug Kit, 3-Pole
Switch Amps: 400A
Wire Size: #4-600MCM or Dual 1/0-250MCM
Wire Material: 75°C Cu/Al

Additional Info: Lugs per Kit: 3. For UL 98 200A and 400A fused rotary disconnect switches.