Menu Search

ABB INSTALLATION PRODUCTS

Thomas and BettsĀ® Lug, Mechanical; 1C; 1H

(2 Product Options) Manufacturer Series: Type L
  • Type: Mechanical Connector
  • Material: Copper
  • Conductor Type: Copper
  • Tongue Type: Straight
View All Specifications

Filters

Filter Table By

Loading...

Applied Filters

Clear Filters
Part #    
 
-
-
Type: Mechanical Connector
Material: Copper
Conductor Type: Copper
Tongue Type: Straight
Conductor Entry: Standard, Set-Screw
Conductor Count: 1
Stud Holes: 1