Menu Search
ABB INSTALLATION PRODUCTS #ADR50

Thomas and Betts Lug, Mechanical; AL; 1C; 1H; Hex Socket; 4 STR to 500 MCM

SKU # 78378661027 Manufacturer Series: Type ADR
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
AWG Min: 4 str
AWG Max: 500mcm
Screw Type: Hex Socket
Screw/​Stud Size: 3/8
AWG Min: 4 str
AWG Max: 500mcm
Type: Mechanical Connector
Material: Aluminum, Tin-plated
Conductor Type: CU/AL
Tongue Type: Straight
Conductor Entry: Standard, Set-Screw
Conductor Count: 1
Stud Holes: 1