Menu Search
ABB INSTALLATION PRODUCTS #ADR80-34

Thomas and BettsĀ® Mechanical Connector, 800 - 300 kcmil, (3) CU/AL Conductor

SKU # 78378661044 Manufacturer Series: Blackburn
Type: Mechanical Connector
Material: Tin-plated Aluminum
Conductor Type: CU/AL
Conductor Count: 3
Stud Holes: 4
Screw/​Stud Size: 0.50 in.
AWG Min: 800 kcmil
AWG Max: 300kcmil