The site is undergoing scheduled maintenance on Saturday December 5th. Intermittent outages may occur from 7:30 a.m to 10:30 a.m.

Menu Search
ABB INSTALLATION PRODUCTS #ADR21AR

Thomas and Betts Mechanical Terminal, Aluminum, Tin Plated, 1/2 inch, CU/AL

SKU # 78378614983
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Mechanical Terminal
Material: Aluminum, Tin-plated
Conductor Type: CU/AL
Conductor Count: 1
Stud Holes: 1
Screw/​Stud Size: 1/2
AWG Min: 14
AWG Max: 2/0

Terminal Lugs: Type - Mechanical Terminal; Material - Aluminum, Tin Plated; Conductor Type - CU/AL; Conductor Count - 1; Stud Holes - 1; Screw/Stud Size - 1/2; AWG Min - 14; AWG Max - 2/0; Additional Information - Length: 1.47 in.

Additional Info: Length: 1.47 in.