Menu Search
ABB INSTALLATION PRODUCTS #ASL30-21

Thomas and BettsĀ® Mechanical Terminal, Aluminum, Tin Plated, 3/8 inch, Hex Socket, CU/AL

SKU # 78378641014 Manufacturer Series: ASL
Type: Mechanical Terminal
Material: Aluminum, Tin-plated
Conductor Type: CU/AL
Tongue Type: Straight
Screw Type: Hex Socket
Conductor Entry: Stacked, Set-Screw
Conductor Count: 2
Stud Holes: 1
Screw/​Stud Size: 3/8
AWG Min: 6
AWG Max: 300mcm

Terminal Lugs: Type - Mechanical Terminal; Material - Aluminum, Tin Plated; Conductor Type - CU/AL; Tongue Type - Straight; Screw Type - Hex Socket; Conductor Entry - Stacked, Set-Screw; Conductor Count - 2; Stud Holes - 1; Screw/Stud Size - 3/8; AWG Min - 6; AWG Max - 300 mcm; Manufacturer Series - ASL