Menu Search
ABB INSTALLATION PRODUCTS #ADR80

Thomas and Betts® Lug, Mechanical; AL; 1C; 1H; Hex Socket; 300 MCM to 800 MCM

SKU # 78378661038 Manufacturer Series: Type ADR
View more versions of this product
AWG Max: 800mcm
AWG Min: 300mcm
Screw Type: Hex Socket
Screw/​Stud Size: 3/8
Type: Mechanical Connector
Material: Aluminum, Tin-plated
Conductor Type: CU/AL
Tongue Type: Straight
Conductor Entry: Standard, Set-Screw
Conductor Count: 1
Stud Holes: 1