Menu Search
ABB INSTALLATION PRODUCTS #71010-TB

Thomas and BettsĀ® Mechanical Terminal, Copper, 3/8 inch, Hex Socket, CU

SKU # 78621071010
Type: Mechanical Terminal
Material: Copper
Conductor Type: Copper
Tongue Type: Straight
Screw Type: Hex Socket
Conductor Entry: Standard, Cone-Screw
Conductor Count: 1
Stud Holes: 1
Screw/​Stud Size: 3/8
AWG Min: 4
AWG Max: 2/0