You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
BURNDY #QQA28

Mechanical Lug, 3/0 str - 4/0 str, CU Conductor, Copper

SKU # 78181032575 Manufacturer Series: QQA
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Mechanical Lug
Material: Copper
Conductor Type: Copper
Stud Holes: 1
Screw/​Stud Size: 3/8 in.
AWG Min: 3/0 Str
AWG Max: 4/0 str

Lug; Mechanical; Copper; 3/0 str - 4/0 str AWG CU Conductor; (1) Stud Hole; 3/8 in. Stud

  • Heavy duty\, high copper alloy terminal
  • Twin clamping elements secure joint vibration and flexing
  • One-wrench installation
  • Unplated
  • Thickness: 1/4 in.
  • Pad width: 1.00 in.
  • Hole size: 0.34 in.