Menu Search
BURNDY #K2A44U-2N

Mechanical Terminal, Aluminum, Tin Plated, 1/2 inch, Hex Head, CU/AL

SKU # 78181060045 Manufacturer Series: KA-Lug
Type: Mechanical Terminal
Material: Aluminum, Tin-plated
Conductor Type: CU/AL
Tongue Type: Straight
Screw Type: Hex Head
Conductor Count: 2
Stud Holes: 2
Screw/​Stud Size: 1/2
AWG Min: 500 kcmil
AWG Max: 1000 kcmil

Additional Info: Installation Torque: 375 lbs, Connector Type: Terminal