Menu Search
BURNDY #K2A36U2N

Mechanical Terminal, Aluminum, Tin Plated, 1/2 inch, Hex Socket, CU/AL

SKU # 78181060035 Manufacturer Series: KA-Lug
Type: Mechanical Terminal
Material: Aluminum, Tin-plated
Conductor Type: CU/AL
Tongue Type: Straight
Screw Type: Hex Socket
Conductor Entry: Standard, Set-Screw
Conductor Count: 2
Stud Holes: 2 NEMA
Screw/​Stud Size: 1/2
AWG Min: 6
AWG Max: 600mcm