Menu Search
BURNDY #KA6U

Terminal, Universal; Mechanical; 1C; 1H; 1/4 in.; 14 to 6 AWG

SKU # 78181037017 Manufacturer Series: Type KA-U
View more versions of this product
AWG Max: 6
AWG Min: 14
Type: Mechanical Terminal
Material: Aluminum, Tin-plated
Conductor Type: CU/AL
Tongue Type: Straight
Screw Type: Slot Head
Conductor Entry: Standard, Set-Screw
Conductor Count: 1
Stud Holes: 1
Screw/​Stud Size: 1/4 in.