Menu Search
Terminal Lugs Mechanical Terminal, Aluminum, Tin Plated, 3/8 inch, Hex Socket, CU/AL

BURNDY #BGBL-250

Qiklug Mechanical Terminal, Aluminum, Tin Plated, 3/8 inch, Hex Socket, CU/AL

SKU #78181012481
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Mechanical Terminal
Material: Aluminum, Tin Plated
Conductor Type: CU/AL
Tongue Type: Straight
Screw Type: Hex Socket
Conductor Entry: 90 deg Horizontal, Lay-In
Conductor Count: 1
Stud Holes: 1
Screw/Stud Size: 3/8
AWG Min: 6
AWG Max: 250mcm