Menu Search
BURNDY #K11A36U-2

Mechanical Terminal, Aluminum, Tin Plated, 3/8 inch, Hex Socket, CU/AL

SKU # 78181037028 Manufacturer Series: KA-Lug
Type: Mechanical Terminal
Material: Aluminum, Tin-plated
Conductor Type: CU/AL
Tongue Type: Straight
Screw Type: Hex Socket
Conductor Entry: Stacked, Set-Screw
Conductor Count: 2
Stud Holes: 2
Screw/​Stud Size: 3/8
AWG Min: 2
AWG Max: 600mcm