Menu Search
BURNDY #K22A39U-2

Mechanical Terminal, Aluminum, Tin Plated, 3/8 inch, Hex Socket, CU/AL

SKU # 78181037033 Manufacturer Series: KA-Lug
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Mechanical Terminal
Material: Aluminum, Tin-plated
Conductor Type: CU/AL
Tongue Type: Straight
Screw Type: Hex Socket
Conductor Entry: Stacked, Set-Screw
Conductor Count: 4
Stud Holes: 2
Screw/​Stud Size: 3/8
AWG Min: 1/0
AWG Max: 750mcm