Mechanical Terminal, Aluminum, Tin Plated, 3/8 inch, Hex Socket, CU/AL

SKU: 78181037025
Loading price and availability...
Please Log In or Register to view pricing & availability.
Please enter a valid quantity
Unit of Sale: EA
Type: Mechanical Terminal
Material: Aluminum, Tin Plated
Conductor Type: CU/AL
Tongue Type: Straight
Screw Type: Hex Socket
Conductor Entry: Standard, Set-Screw
Conductor Count: 1
Stud Holes: 1
Screw/Stud Size: 3/8
AWG Min: 2
AWG Max: 600mcm
Manufacturer Series: KA-Lug
Terminal Lugs: Type - Mechanical Terminal; Material - Aluminum, Tin Plated; Conductor Type - CU/AL; Tongue Type - Straight; Screw Type - Hex Socket; Conductor Entry - Standard, Set-Screw; Conductor Count - 1; Stud Holes - 1; Screw/Stud Size - 3/8; AWG Min - 2; AWG Max - 600 mcm; Manufacturer Series - KA-Lug