Menu Search
BURNDY #BGBL-1/0

QIKLUG® Mechanical Terminal, Aluminum, Tin Plated, 3/8 inch, Slot Head, CU/AL

SKU # 78181012484
Type: Mechanical Terminal
Material: Aluminum, Tin-plated
Conductor Type: CU/AL
Tongue Type: Straight
Screw Type: Slot Head
Conductor Entry: 90 deg Horizontal, Lay-In
Conductor Count: 1
Stud Holes: 1
Screw/​Stud Size: 3/8
AWG Min: 14
AWG Max: 1/0