Menu Search
BURNDY #KLU400

Scrulug Mechanical Terminal, Copper, 3/8 inch, Hex Head, CU

SKU # 78181035143 Manufacturer Series: KLU
Type: Mechanical Terminal
Material: Copper
Conductor Type: Copper
Tongue Type: Offset
Screw Type: Hex Head
Conductor Entry: Standard, Saddle
Conductor Count: 1
Stud Holes: 1
Screw/​Stud Size: 3/8
AWG Min: 1/0
AWG Max: 500mcm