Menu Search
BURNDY #QA28-B

QIKLUG® Mechanical Terminal, Copper, 3/8 inch, Stud Hex Nut, CU

SKU # 78181031476 Manufacturer Series: QA
Type: Mechanical Terminal
Material: Copper
Conductor Type: Copper
Tongue Type: Straight
Screw Type: Stud Hex Nut
Conductor Entry: Standard, Saddle
Conductor Count: 1
Stud Holes: 1
Screw/​Stud Size: 3/8
AWG Min: 3/0
AWG Max: 4/0