Menu Search
BURNDY #CL501TN

QIKLUG® Mechanical Terminal, Copper, Tin Plated, #10 inch, Slot Head, CU

SKU # 78181035234
Type: Mechanical Terminal
Material: Copper, Tin-plated
Conductor Type: Copper
Tongue Type: Straight
Screw Type: Slot Head
Conductor Entry: 90 deg Horizontal, Lay-In
Conductor Count: 1
Stud Holes: 1
Screw/​Stud Size: #10
AWG Min: 14
AWG Max: 4

Terminal Lugs: Type - Mechanical Terminal; Material - Copper, Tin Plated; Conductor Type - CU; Tongue Type - Straight; Screw Type - Slot Head; Conductor Entry - 90 deg Horizontal, Lay-In; Conductor Count - 1; Stud Holes - 1; Screw/Stud Size - #10; AWG Min - 14; AWG Max - 4; Additional Information - Listed for direct burial in earth or concrete; Manufacturer Series - Qiklug

Additional Info: Listed for direct burial in earth or concrete