Menu Search
BURNDY #KPA8C

Scrulug Mechanical Terminal, Copper, Tin Plated, #10 inch, Slot Head, CU

SKU # 78181035345 Manufacturer Series: KPA
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Mechanical Terminal
Material: Copper, Tin-plated
Conductor Type: Copper
Tongue Type: Straight
Screw Type: Slot Head
Conductor Entry: Standard, Saddle
Conductor Count: 1
Stud Holes: 1
Screw/​Stud Size: #10
AWG Min: 14
AWG Max: 6