Menu Search
BURNDY #KPA28

Scrulug Mechanical Terminal, Copper, Tin Plated, 3/8 inch, Hex Head, CU

SKU # 78181035590 Manufacturer Series: KPA
Type: Mechanical Terminal
Material: Copper, Tin-plated
Conductor Type: Copper
Tongue Type: Straight
Screw Type: Hex Head
Conductor Entry: Standard, Saddle
Conductor Count: 1
Stud Holes: 1
Screw/​Stud Size: 3/8
AWG Min: 6
AWG Max: 4/0