Menu Search
BURNDY #KPA25

Scrulug Mechanical Terminal, Copper, Tin Plated, 5/16 inch, Hex Head, CU

SKU # 78181035485 Manufacturer Series: KPA
Type: Mechanical Terminal
Material: Copper, Tin-plated
Conductor Type: Copper
Tongue Type: Straight
Screw Type: Hex Head
Conductor Entry: Standard, Saddle
Conductor Count: 1
Stud Holes: 1
Screw/​Stud Size: 5/16
AWG Min: 6
AWG Max: 1/0