Menu Search
BURNDY #K3A31U-2N

Terminal Lug, 6 str - 350 mcm, CU/AL Conductor

SKU # 78181060115 Manufacturer Series: KA-Lug
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Terminal Lug
Material: Aluminum
Conductor Type: CU/AL
Screw Type: Slot Head
Conductor Count: 3
Stud Holes: 3
Screw/​Stud Size: 1/2 in.
AWG Min: 6 str AWG
AWG Max: 350mcm