You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
BURNDY #KA31U

Terminal, Universal; Mechanical; 1C; 1H; 3/8 in.; 6 AWG to 350 MCM

SKU # 78181037020 Manufacturer Series: Type KA-U
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
AWG Max: 350mcm
Screw/​Stud Size: 3/8 in.
AWG Min: 6
Type: Mechanical Terminal
Material: Aluminum, Tin-plated
Conductor Type: CU/AL
Tongue Type: Straight
Screw Type: Hex Socket
Conductor Entry: Standard, Set-Screw
Conductor Count: 1
Stud Holes: 1