Menu Search
ILSCO #AU-800-2NS

Mechanical Terminal, Aluminum, Tin Plated, 1/2 inch, Hex Socket, CU/AL

SKU # 78366900700 Manufacturer Series: AU
Type: Mechanical Terminal
Material: Aluminum, Tin-plated
Conductor Type: CU/AL
Screw Type: Hex Socket
Conductor Entry: Chamfered
Conductor Count: 2
Stud Holes: 2
Screw/​Stud Size: 1/2
AWG Min: 300mcm
AWG Max: 800mcm

Additional Info: Bolt Size: 1/2 in.