ILSCO #PB2-750-2N

Mechanical Terminal, Aluminum, Tin Plated, 1/2 inch, Hex Socket, CU/AL

SKU: 78366919541
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Please enter a valid quantity
Unit of Sale: EA
Type: Mechanical Terminal
Material: Aluminum, Tin Plated
Conductor Type: CU/AL
Screw Type: Hex Socket
Conductor Entry: Chamfered
Conductor Count: 2
Stud Holes: 2
Screw/Stud Size: 1/2
AWG Min: 1/0
AWG Max: 750mcm
Terminal Lugs: Type - Mechanical Terminal; Material - Aluminum, Tin Plated; Conductor Type - CU/AL; Screw Type - Hex Socket; Conductor Entry - Chamfered; Conductor Count - 2; Stud Holes - 2; Screw/Stud Size - 1/2; AWG Min - 1/0; AWG Max - 750 mcm; Additional Information - Bolt Size: 1/2 in.
Additional Info: Bolt Size: 1/2 in.