Menu Search
ILSCO #T3A2-800N

Mechanical Terminal, Aluminum, Tin Plated, 1/2 inch, Hex Socket, CU/AL

SKU # 78366990060 Manufacturer Series: T3A
RoHS Compliant
Type: Mechanical Terminal
Material: Aluminum, Tin-plated
Conductor Type: CU/AL
Screw Type: Hex Socket
Conductor Count: 3
Stud Holes: 1
Screw/​Stud Size: 1/2
AWG Min: 350mcm
AWG Max: 800mcm

Additional Info: 1/2 in. Hex Key Socket