Menu Search
ILSCO #T3A2-250N

Mechanical Terminal Aluminum, Tin Plated 1/2 inch Hex Socket

SKU # 78366989830 Manufacturer Series: T3A
Type: Mechanical Terminal
Material: Aluminum, Tin-plated
Conductor Type: CU/AL
Tongue Type: Straight
Screw Type: Hex Socket
Conductor Entry: Standard, Set-Screw
Conductor Count: 3
Stud Holes: 2 NEMA
Screw/​Stud Size: 1/2
AWG Min: 6
AWG Max: 250mcm