Menu Search
ILSCO #AU-0

Mechanical Terminal, Aluminum, Tin Plated, 1/4 inch, Slot Head, CU/AL

SKU # 78366900066 Manufacturer Series: AU
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Mechanical Terminal
Material: Aluminum, Tin-plated
Conductor Type: CU/AL
Tongue Type: Straight
Screw Type: Slot Head
Conductor Entry: Standard, Set-Screw
Conductor Count: 2
Stud Holes: 1
Screw/​Stud Size: 1/4
AWG Min: 14
AWG Max: 1/0

Terminal Lugs: Type - Mechanical Terminal; Material - Aluminum, Tin Plated; Conductor Type - CU/AL; Tongue Type - Straight; Screw Type - Slot Head; Conductor Entry - Standard, Set-Screw; Conductor Count - 2; Stud Holes - 1; Screw/Stud Size - 1/4; AWG Min - 14; AWG Max - 1/0; Manufacturer Series - AU