Menu Search
ILSCO #TA-2-I

Mechanical Terminal Aluminum, Tin Plated 1/4 inch Slot Head

SKU # 78366971542 Manufacturer Series: TA-I
Type: Mechanical Terminal
Material: Aluminum, Tin-plated
Conductor Type: CU/AL
Tongue Type: Straight
Screw Type: Slot Head
Conductor Entry: Standard, Set-Screw
Conductor Count: 1
Stud Holes: 1
Screw/​Stud Size: 1/4
AWG Min: 14
AWG Max: 2

Additional Info: I-Beam Construction