Menu Search
ILSCO #T3A2-0

Mechanical Terminal, Aluminum, Tin Plated, 3/8 inch, Hex Socket, CU/AL

SKU # 78366989590 Manufacturer Series: T3A
Warning – California Prop 65
Type: Mechanical Terminal
Material: Aluminum, Tin-plated
Conductor Type: CU/AL
Tongue Type: Straight
Screw Type: Hex Socket
Conductor Entry: Standard, Set-Screw
Conductor Count: 3
Stud Holes: 2
Screw/​Stud Size: 3/8
AWG Min: 14
AWG Max: 1/0

Warning – California Prop 65

This product is in compliance with Prop65; it is not known to contain any chemicals associated with this regulation

To learn more about Prop 65, visit www.P65Warnings.ca.gov.