Menu Search
ILSCO #AU-250-I

Mechanical Terminal Aluminum, Tin Plated 3/8 inch Hex Socket

SKU # 78366971530 Manufacturer Series: AU-I
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Mechanical Terminal
Material: Aluminum, Tin Plated
Conductor Type: CU/AL
Tongue Type: Straight
Screw Type: Hex Socket
Conductor Entry: Standard, Set-Screw
Conductor Count: 2
Stud Holes: 1
Screw/​Stud Size: 3/8
AWG Min: 6
AWG Max: 250mcm

Additional Info: I-Beam Construction