Menu Search
ILSCO #PB2-300

Mechanical Terminal, Aluminum, Tin Plated, 5/16 inch, Hex Socket, CU/AL

SKU # 78366918420 Manufacturer Series: PB
Type: Mechanical Terminal
Material: Aluminum, Tin-plated
Conductor Type: CU/AL
Tongue Type: Straight
Screw Type: Hex Socket
Conductor Entry: Stacked, Set-Screw
Conductor Count: 2
Stud Holes: 1
Screw/​Stud Size: 5/16
AWG Min: 6
AWG Max: 300mcm