Menu Search
ILSCO #TA-1/0-I

Mechanical Terminal Aluminum, Tin Plated 5/16 inch Slot Head

SKU # 78366971540 Manufacturer Series: TA-I
Type: Mechanical Terminal
Material: Aluminum, Tin-plated
Conductor Type: CU/AL
Tongue Type: Straight
Screw Type: Slot Head
Conductor Entry: Standard, Set-Screw
Conductor Count: 1
Stud Holes: 1
Screw/​Stud Size: 5/16
AWG Min: 14
AWG Max: 1/0

Additional Info: I-Beam Construction