Menu Search
ILSCO #TA-6-IG

Mechanical Terminal, Aluminum, Tin Plated, CU/AL

SKU # 78366995370
RoHS Compliant
Type: Mechanical Terminal
Material: Aluminum, Tin-plated
Conductor Type: CU/AL
Conductor Count: 1
Stud Holes: 1
AWG Min: 14
AWG Max: 6

Terminal Lugs: Type - Mechanical Terminal; Material - Aluminum, Tin Plated; Conductor Type - CU/AL; Conductor Count - 1; Stud Holes - 1; AWG Min - 14; AWG Max - 6; Additional Information - Bolt Size: 7/34 in.

Additional Info: Bolt Size: 7/34 in.