Menu Search
ILSCO #SLU-125

Mechanical Terminal Copper 1/4 inch Slot Head

SKU # 78366983164 Manufacturer Series: SLU
Type: Mechanical Terminal
Material: Copper
Conductor Type: Copper
Tongue Type: Offset
Screw Type: Slot Head
Conductor Entry: Standard, Saddle
Conductor Count: 1
Stud Holes: 1
Screw/​Stud Size: 1/4
AWG Min: 6
AWG Max: 1/0