Menu Search
ILSCO #SLU-35

Mechanical Terminal Copper #10 inch Slot Head

SKU # 78366982946 Manufacturer Series: SLU
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Mechanical Terminal
Material: Copper
Conductor Type: Copper
Tongue Type: Offset
Screw Type: Slot Head
Conductor Entry: Standard, Saddle
Conductor Count: 1
Stud Holes: 1
Screw/​Stud Size: #10
AWG Min: 14
AWG Max: 6