Menu Search
ILSCO #TA3/0I-TC

Solderless Lug, 3/0 AWG - 6 kcmil, CU/AL Conductor

SKU # 78366971545
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Solderless Lug
Material: Electro Tin-plated 6061-T6 Aluminum Alloy
Conductor Type: CU/AL
Screw Type: Hex Head
Stud Holes: 1H
Screw/​Stud Size: 0.34 in.
AWG Min: 3/0
AWG Max: 6 kcmil