(0)

NSI INDUSTRIES #BS400T

Mechanical Lug, 1/0 - (2) 250 mcm, CU/AL Conductor, Hex Socket Screw, Aluminum, Tin Plated

SKU: 66238100200
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Type: Mechanical Terminal
Material: Aluminum, Tin Plated
Conductor Type: CU/AL
Screw Type: Hex Socket
Conductor Entry: Set-Screw
Conductor Count: 2
Stud Holes: 1
Screw/Stud Size: 9/16
AWG Min: 1/0
AWG Max: (2) 250 mcm
Manufacturer Series: Series BS
Description
Terminal Lugs: Type - Mechanical Terminal; Material - Aluminum, Tin Plated; Conductor Type - CU/AL; Screw Type - Hex Socket; Conductor Entry - Set-Screw; Conductor Count - 2; Stud Holes - 1; Screw/Stud Size - 9/16; AWG Min - 1/0; AWG Max - (2) 250 mcm; Additional Information - Voltage Rating: 600V, Temperature Rating: 90 deg C; Manufacturer Series - Series BS
Additional Info: Voltage Rating: 600V, Temperature Rating: 90 deg C