Menu Search
PANDUIT #LAM2A350-12-6Y

Mechanical Terminal Aluminum, Tin Plated 1/2 inch Hex Socket

SKU # 07498359269 Manufacturer Series: LAM2A
Type: Mechanical Terminal
Material: Aluminum, Tin-plated
Conductor Type: CU/AL
Tongue Type: Straight
Screw Type: Hex Socket
Conductor Entry: Standard, Set-Screw
Conductor Count: 2
Stud Holes: 1
Screw/​Stud Size: 1/2
AWG Min: 6
AWG Max: 350mcm