Menu Search
PANDUIT #LAMA2-14-QY

Mechanical Terminal Aluminum, Tin Plated 1/4 inch Hex Socket

SKU # 07498359612 Manufacturer Series: LAMA
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Mechanical Terminal
Material: Aluminum, Tin-plated
Conductor Type: CU/AL
Tongue Type: Straight
Screw Type: Hex Socket
Conductor Entry: Standard, Set-Screw
Conductor Count: 1
Stud Holes: 1
Screw/​Stud Size: 1/4
AWG Min: 14
AWG Max: 2