Menu Search
PANDUIT #CB70-14-CY

Mechanical Terminal, Copper, 1/4 inch, Hex Head, CU

SKU # 07498358226 Manufacturer Series: CB Series
Type: Mechanical Terminal
Material: Copper
Conductor Type: Copper
Tongue Type: Offset
Screw Type: Hex Head
Conductor Entry: Standard, Saddle
Conductor Count: 1
Stud Holes: 1
Screw/​Stud Size: 1/4
AWG Min: 14
AWG Max: 4

Additional Info: Package Quantity: 100