Menu Search
Terminal Lugs Mechanical Terminal, Aluminum, Tin Plated, 1/4 inch, Slot Head, CU/AL

THOMAS & BETTS #ADR6

Mechanical Terminal, Aluminum, Tin Plated, 1/4 inch, Slot Head, CU/AL

SKU #78378661001
Manufacturer Series: ADR
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Mechanical Terminal
Material: Aluminum, Tin Plated
Conductor Type: CU/AL
Tongue Type: Straight
Screw Type: Slot Head
Conductor Entry: Standard, Set-Screw
Conductor Count: 1
Stud Holes: 1
Screw/Stud Size: 1/4
AWG Min: 14
AWG Max: 6