Menu Search
ABB INSTALLATION PRODUCTS #35501

Thomas and BettsĀ® Mechanical Terminal, Copper, 1/4 inch, Hex Socket, CU

SKU # 78621035501 Manufacturer Series: Lug-It
Type: Mechanical Terminal
Material: Copper
Conductor Type: Copper
Tongue Type: Offset
Screw Type: Hex Socket
Conductor Entry: Standard, Saddle
Conductor Count: 1
Stud Holes: 1
Screw/​Stud Size: 1/4
AWG Min: 4
AWG Max: 2/0